Skip Content
TEE,2 IN,SLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,2 IN,SLIP,CPVC

SPEARS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UEL3
  • Mfr. Model # 5UEL3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Tan
  • Max. Temp. 180 Degrees F
  • Pipe Size 2"
  • Item Tee
  • Standards ASTM D2846
  • Max. Pressure 400 PSI @ 73 Degrees F
  • Schedule SDR 11
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Fittings Sub-Category Tees
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Schedule SDR 11
  • Fitting Connection Type Slip
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List