TEE 2 1/2 SJ7120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE 2 1/2 SJ7120

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ7120212
  • Mfr. Model # SJ7120212
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 1801
  • Shipping Weight 4.89 lbs

Product Details

Tee with an NPT size of 2-1/2 inches.

Technical Specs

  • Item Tee
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Basic Fitting Shape Tee
  • Pipe Fitting Material Red Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list