Skip Content
TEE,1/4 IN,WROT COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,1/4 IN,WROT COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P095
  • Mfr. Model # 5P095
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Tee
  • Outside Dia. 3/8"
  • Standards ASME/ANSI B16.22
  • Temp. Range -20 to 400 Degrees F
  • Max. Pressure 912 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Tube Size 1/4"
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Fitting Connection Type C x C
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list