TEE,1/2X3/8X3/8 IN,NYLON,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TEE,1/2X3/8X3/8 IN,NYLON,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYP2
  • Mfr. Model # 3GYP2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Natural
  • Item Tee
  • Temp. Range -50 to 275 Degrees F
  • Standards NSF 51, NSF 61
  • Barb Size 1/2 x 3/8 x 3/8"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Tee
  • Fitting Connection Type Barbed
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Tee
  • Tube Fitting Material Nylon
  • Pipe Size - Pipe Fitting 1/2" x 3/8" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list