Skip Content
TEE,1/2 IN,SOLVENT,PVC,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,1/2 IN,SOLVENT,PVC,CLEAR

HARVEL CLEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CEW3
  • Mfr. Model # 2CEW3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Tee
  • Colour Clear
  • Max. Temp. 140 Degrees F
  • Pipe Size 1/2"
  • Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
  • Schedule 40
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 360 psi @ 73 Degrees F
  • Specific Fitting Shape Tee
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Tees
  • Fitting Schedule/Class Schedule 40
  • Fitting Connection Type Solvent x Solvent x Solvent
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list