TEE,1/2 IN,SOCKET WELD,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEE,1/2 IN,SOCKET WELD,304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UE33
  • Mfr. Model # 2UE33
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Tee
  • Standards Material Conforms To ASTM-A-182,meets ASME B16.11
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Tee
  • Fitting Connection Type Socket Weld
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Steam Pressure 2500 psi@350 Degrees F
  • Fittings Sub-Category Tees
  • Max. Pressure 3000 psi@100 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list