TEE,1/2 IN,SLIP SOCKET,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE,1/2 IN,SLIP SOCKET,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ND42
  • Mfr. Model # 6ND42
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Item Tee
  • Max. Pressure 848 psi @ 73 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Max. Temp. 210 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type Slip Socket
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list