Skip Content
TEE,1/2 IN,SLIP CONNECTION,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEE,1/2 IN,SLIP CONNECTION,CPVC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GKE3
  • Mfr. Model # 2GKE3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Light Yellow
  • Item Tee, CTS
  • Max. Temp. 180 Degrees F
  • Max. Pressure 100 psi
  • Standards ASTM D2846
  • Specific Fitting Shape Tee
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 40
  • Basic Fitting Shape Tee
  • Fitting Connection Type CTS Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list