Skip Content
TEE,1/2 IN,CAST COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,1/2 IN,CAST COPPER

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P159
  • Mfr. Model # 5P159
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Tee
  • Outside Dia. 5/8 x 5/8 x 1/2"
  • Temp. Range -20 to 400 Degrees F
  • Max. Pressure 722 psi @ 100 Degrees F
  • Standards ANSI B16.18
  • Tube Size 1/2"
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type C x C x FNPT
  • Basic Fitting Material Metal
  • Specific Fitting Shape Tee
  • Tube Fitting Material Cast Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list