Skip Content
TEE,1 1/4 X 1 X 1 IN,COPPER,200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEE,1 1/4 X 1 X 1 IN,COPPER,200 PSI

VIEGA PROPRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RRB5
  • Mfr. Model # 1RRB5
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Temp. Range 0 Degrees to 250 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards NSF, UL, IAPMO, CSA, ABS
  • Item Tee
  • Specific Fitting Shape Tee
  • Fitting Connection Type Press x Press x Press
  • Basic Fitting Shape Tee
  • Basic Fitting Material Metal
  • Tube Fitting Material Copper
  • Pipe Size - Pipe Fitting 1-1/4" x 1" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list