Skip Content
TEE,1-1/4 IN,SLIP SOCKET,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEE,1-1/4 IN,SLIP SOCKET,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NF83
  • Mfr. Model # 6NF83
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Pipe Size 1-1/4"
  • Item Tee
  • Schedule 80
  • Max. Pressure 520 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Tees
  • Specific Fitting Shape Tee
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Tee
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Socket x Socket x Socket
  • Pipe Size - Pipe Fitting 1-1/4"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list