TEE,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEE,1 IN

LASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MM69
  • Mfr. Model # 6MM69
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Item Tee
  • Max. Temp. 140 Degrees F
  • Max. Pressure 200 psi @ 72 Degrees F
  • Standards ASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
  • Compliance Certified For Use in Potable Water Applications
  • Fittings Sub-Category Tees
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Fitting Connection Type Insert
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list