TECHSWABS COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TECHSWABS COTTON

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY2301-100
  • Mfr. Model # 2301-100
  • UNSPSC # 41103512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Cleaning and Maintenance in Sensitive Environments
  • Item Cotton ESD Swab
  • Overall Length 6"
  • Type Single Tip
  • Handle Material Wood
  • Head Material Cotton
  • Head Width 3/16"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list