TECHSWABS COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TECHSWABS COTTON

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY2300-1000
  • Mfr. Model # 2300-1000
  • UNSPSC # 41103512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Application Cleaning and Maintenance in Sensitive Environments
  • Item Cotton ESD Swab
  • Type Double Tip
  • Handle Material Wood
  • Overall Length 6"
  • Head Material Cotton
  • Head Width 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list