Skip Content
TECHNOMELT 232 SPST SUPERSTICK 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TECHNOMELT 232 SPST SUPERSTICK 10IN

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83245
  • Mfr. Model # 83245
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.12 lbs

Technical Specs

  • Colour Clear
  • For Use With Hysol Hot Melt Applicator
  • Item Techno Melt(R) 232 Super Stick 10", 25 lbs. Carton
  • Length 10"
  • Temp. Range Up to 67 Degrees C
  • Characteristics Tough, flexible
  • Tensile Strength 150 PSI
  • Application Hot melt
  • Substrates Paper, plastic, wood, porous surface
  • Begins to Harden 15 sec.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list