Skip Content
TECHNO GLASSES - SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TECHNO GLASSES - SMOKE LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP850S
  • Mfr. Model # EP850S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.06 lbs

Product Details

Techno EP850 eyewear. One piece lens with soft rubber temple ends and soft nose piece. Non-fog lens. Lens is protected with 4A coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, Anti-Static. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-7 stan

Technical Specs

  • Size Standard
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Item Safety Glasses
  • Frame Colour Smoke
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style One piece Lens with Soft Rubber Temple Ends
  • Temple Colour Smoke
  • Frame Design Frameless, Wraparound
  • Lens Colour Smoke
  • Series Techno EP850
  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list