Skip Content
TECHNO CSA SAFETY GLASS CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TECHNO CSA SAFETY GLASS CLEAR LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP850C
  • Mfr. Model # EP850C
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.06 lbs

Product Details

Techno EP850 eyewear. One piece lens with soft rubber temple ends and soft nose piece. Non-fog lens. Lens is protected with 4A coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, Anti-Static. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-7 stan

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Clear
  • Frame Material Polycarbonate
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Temple Style One piece Lens with Soft Rubber Temple Ends
  • Temple Colour Clear
  • UV Protection Yes
  • Frame Design Frameless, Wraparound
  • Series Techno EP850
  • Lens Colour Clear
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list