TECHNACURVEHARNESSXLGESIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TECHNACURVEHARNESSXLGESIZE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10041608
  • Mfr. Model # 10041608
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Colour Red
  • Includes Manual
  • Item Full Body Harness
  • Tensile Strength 4000 lbs.
  • Weight Capacity 400 lbs.
  • Front D-Ring Yes
  • Harness Size X-Large
  • Standards ANSI Z359.1, A10.32, CSA Z259.10, OSHA
  • Side D-Rings Yes
  • Leg Strap Buckles Tongue
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Harness Application General Industry
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series TechnaCurv(R)
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list