Discontinued with Replacement
TECHGEAR 18IN LIGHTED CLSD TOP TOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TECHGEAR 18IN LIGHTED CLSD TOP TOTE

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYL232
  • Mfr. Model # L232
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 367
  • Shipping Weight 5.5 lbs
Suggested Replacement Product
TOOL BAG WIDE MOUTH 18IN

Your Price: NA

Product Details

Built-in LED light can be easily directed at work area or into tool bag to help identify tools and parts. 3 levels of light output allow adjustment for wide area illumination or close-up work. MegaMouth(TM) design for easy access to main compartment has internal metal frame to help keep bag open.

Technical Specs

  • Item Tool Bag
  • Number of Pockets 45
  • Number of Outside Pockets 26
  • Colour Black/Brown
  • Features Handy, Integrated 3-Level Led Light System
  • Includes Powered by Two AAA Batteries
  • Number of Pieces 1
  • Material Polyester
  • Closure Type Open Top
  • Number of Inside Pockets 19
  • Basic Material Polyester
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list