TECH SWABS ABSORB-TIP PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TECH SWABS ABSORB-TIP PK 50

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY2302-50
  • Mfr. Model # 2302-50
  • UNSPSC # 42141500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Overall Length 152 mm
  • Application Cleaning
  • Handle Material Polypropylene
  • Head Material Polyurethane Foam
  • Head Width 11 mm
  • Head Length 22 mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list