Skip Content
TECH LEVEL ANGLES-TYPE 96M-2MAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TECH LEVEL ANGLES-TYPE 96M-2MAG

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA36520
  • Mfr. Model # 36520
  • UNSPSC # 44111806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Accuracy 0.29"
  • Colour Yellow
  • Features Fast and Accurate Readings, Dual Screens (Front and Top) Allow Easy Viewing From any Angle, Electronic Displays Illuminate for Easy Viewing in Low Light Conditions
  • Item Magnetic TECH Digital Electronic Level Type 96M-2
  • Number of Plumb Vials 2
  • Number of Level Vials 1
  • Includes Carrying Case
  • Length 24"
  • Magnet Type Rare Earth Magnets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list