TECH LEVEL ANGLES- TYPE 196-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TECH LEVEL ANGLES- TYPE 196-2

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA36514
  • Mfr. Model # 36514
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Yellow
  • Accuracy +/-0.05 deg. at Level or Plumb, 0.2 deg. at 1 deg. to 89 deg.
  • Features Fast and Accurate Readings, Dual Screens (front and Top) Allow Easy Viewing From Any Angle, Electronic Displays Illuminate for Easy Viewing in Low Light Conditions
  • Item TECH Digital Electronic Level Type 196-2
  • Number of Level Vials 1
  • Number of Plumb Vials 2
  • Includes Carrying Case
  • Length 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list