Skip Content
TDSTESTR 11+ MULTI-RANGE TDS TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TDSTESTR 11+ MULTI-RANGE TDS TESTER

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UEK5
  • Mfr. Model # 9UEK5
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Protective Plastic Storage Case, Lanyard, and Batteries
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Display Dual Line LCD
  • Item Multi-Range TDS Tester
  • Range 0 to 200, 0 to 2000 ppm, 0 to 10 ppt
  • Temp. Accuracy +/-0.9 Degrees F
  • Waterproof Yes
  • Calibration 1, 2 or 3 Point
  • TDS Range 0 to 200.0, 0 to 2000 ppm: 0 to 10.00 ppt
  • Displayed Temperature Range 0 to 50 Degrees C
  • TDS Accuracy +/-1% F.S.
  • Automatic Temperature Compensation Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list