Skip Content
TDG DANGEROUS GOODS SHIPPING LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TDG DANGEROUS GOODS SHIPPING LABEL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY63240
  • Mfr. Model # 63240
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs

Technical Specs

  • Height 6"
  • Item Waste Label
  • Material Composite Plastic Label
  • Width 6"
  • Legend Empty
  • Legend/Background Color Black/White
  • Standards D.O.T. Requirements HM-181 Regulation
  • Shape Square
  • Language English
  • Background Color White
  • Header No Header
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor Only
  • Legend Style Text
  • Write on Surface No
  • Laminated No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list