Skip Content
TD TASLON, RABBIT FUR AVIATOR,BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TD TASLON, RABBIT FUR AVIATOR,BLACK,L

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI16016L-BLK
  • Mfr. Model # I16016-L-BLK
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Item Taslan Aviator Hat
  • Style Aviator
  • Material 100% Polyester with Genuine Rabbit Fur
  • Size Large
  • Hat Size 7-1/4 - 7-3/8
  • Adjustment Type Adjustable Chin Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list