Skip Content
TD AVIATOR BUFFALO/DUCK,RED,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TD AVIATOR BUFFALO/DUCK,RED,L

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI15816L-RED
  • Mfr. Model # I15816-L-RED
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material 55% Polyester, 40% Cotton, 5% Wool
  • Colour Red
  • Size Large
  • Item Plaid Aviator Hat
  • Style Aviator
  • Adjustment Type Adjustable Chin Strap
  • Hat Size 7-1/4 - 7-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list