Skip Content
TB 9 DRAWER CAB #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TB 9 DRAWER CAB #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM611-95
  • Mfr. Model # 611-95
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 2020
  • Shipping Weight 51.0 lbs

Product Details

Vehicle storage solutions. Easily organizes and provides enhanced storage capacity in work trucks and vans. Drawers and covers stay securely closed during transportation. Easy installation.

Technical Specs

  • Colour Gray
  • Depth 12-1/8"
  • Finish Baked Enamel
  • Features Locking Hinge
  • Gauge 22
  • Includes 9 Plastic Scoops with 9 Dividers with Each Drawer
  • Height 24-1/2"
  • Item Storage Cabinet
  • Material Steel
  • Number of Dividers 9
  • Number of Shelves 9
  • Type Lockable
  • Number of Drawers 9
  • Width 12-5/8"
  • Resistant To Rust and Acid
  • Locking System Hinge
  • Capacity 25 lbs.
  • Attaches To Storage inside van
  • Assembled/Unassembled Assembled
  • Rollers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list