Skip Content
TB 4 DRAWER CAB #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TB 4 DRAWER CAB #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM610-95
  • Mfr. Model # 610-95
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

Vehicle storage solutions. Easily organizes and provides enhanced storage capacity in work trucks and vans. Drawers and covers stay securely closed during transportation. Easy installation.

Technical Specs

  • Depth 12-1/8"
  • Colour Gray
  • Features Locking Hinge
  • Finish Baked Enamel
  • Gauge 22
  • Height 24-1/2"
  • Item Truck or Van Storage Cabinet
  • Material Steel
  • Width 12-5/8"
  • Type Standard
  • Number of Drawers 4
  • Locking System Hinge
  • Number of Shelves 1
  • Number of Dividers 18
  • Capacity 25 lbs.
  • Includes 9 Adjustable Dividers for drawer
  • Resistant To Rust, Acid
  • Attaches To Storage inside van
  • Assembled/Unassembled Assembled
  • Rollers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list