TASK LIGHT,PIVOTING HEAD,20W,12VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TASK LIGHT,PIVOTING HEAD,20W,12VAC

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PXZ1
  • Mfr. Model # 3PXZ1
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Task Light
  • Colour Black
  • Includes Lamp
  • Material of Construction Powder-Coated Metal
  • Cord Length 6 ft.
  • Cord Conductor 18/2
  • Cord Type SJT
  • Mounting Type Screw-On Surface
  • Switch Rocker
  • Lamp Type Halogen
  • Transformer No
  • Voltage 12
  • Watts 20
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list