Skip Content
TASK LIGHT,MACHINE,LED,2 X 6W,24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TASK LIGHT,MACHINE,LED,2 X 6W,24VDC

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PYG8
  • Mfr. Model # 6PYG8
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • Cord Length 9-1/2 ft.
  • Type Machine
  • Includes LED
  • Item Task Light
  • Lamp Type LED
  • Cord Type Oleflex Oil Resistant
  • Mounting Type Bracket (35U729), 2 Required
  • Switch No
  • Voltage 24VDC
  • Standards cETL
  • Watts 2 x 6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List