Skip Content
TASK LIGHT 3 CREE LED DELUXE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TASK LIGHT 3 CREE LED DELUXE KIT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKTP30R
  • Mfr. Model # KTP30R
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1195
  • Shipping Weight 2.2 lbs

Product Details

Cordless LED Work Light with rechargeable battery. 120 lumen, 3 x 1 Watt Cree(R) LEDs with dual brightness levels, Charging cradle and quick change battery pack. Includes stand up base

Technical Specs

  • Colour Gray
  • Item Rechargeable LED Task Light
  • Handle Plastic
  • Includes Rechargeable Task Light with Three 1 -W Cree LEDS, Dual Brightness Levels, Charging Cradle, 2 Quick Change Battery Packs, 120v AC and 12v DC Automotive ACcessory Plug, Low Battery Indicator Light, Two Folding Swivel Hooks, Rotating Magnet Mounting, Stand Up Base, Protective Top and Bottom Bumpers, Finger Grips
  • Features Rechargeable Task Light with Three 1-W Cree LEDS, Dual Brightness Levels, Charging Cradle, 2 Quick Change Battery Packs, 120v AC & 12v DC Automotive ACcessory Plug, Low Battery Indicator Light, Two Folding Swivel Hooks, Rotating Magnet Mounting, Stand Up Base, Protective Top and Bottom Bumpers, Finger Grips
  • Housing Material Plastic
  • Lamp Type LED
  • Power Source Rechargeable NiMH
  • Standards cETL
  • Lens Material Plastic
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Lumens 270
  • Lamp Watts 1

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List