Skip Content
Discontinued with Replacement
TASK LIGHT 16 LED AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TASK LIGHT 16 LED AA

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKTB1600
  • Mfr. Model # KTB1600
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs
Suggested Replacement Product
WORKLIGHT CORDLESS SMD AA

Your Price: NA

Product Details

Cordless LED task light. Features 16 high intensity LEDs, operates on 3 replaceable AA batteries, dual brightness levels, top and bottom bumpers, stand-up base, top hook that rotates 360 degrees.

Technical Specs

  • Colour Gray
  • Includes 16 LED, Dual Brightness Levels, Stand Up Base, Protective Top and Bottom Bumpers, Finger Grips
  • Features Dual Brightness Levels, Stand Up Base, Protective Top and Bottom Bumpers, Finger Grips
  • Item Cordless LED Task Light
  • Handle Plastic With Finger Grips
  • Housing Material Plastic
  • Standards CSA or cUL certified.
  • Power Source 3 AA Batteries
  • Lens Material Plastic
  • Lumens 100

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list