Skip Content
TASK CHAIR W/ CASTERS, 16-21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TASK CHAIR W/ CASTERS, 16-21IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVCV7007CC
  • Mfr. Model # V7007CC
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Assembled Partially Assembled
  • Colour Black
  • Item Task Chair
  • Number of Casters 5
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA
  • Base Five Star, Nylon
  • Weight Capacity 300 lbs.
  • Cushion Polyurethane
  • Seat Depth 17"
  • Seat Width 18"
  • Seat Height Range 16" - 21"
  • Back Width 17"
  • Back Height 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List