Skip Content
TASK CHAIR ERGONOMIC BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TASK CHAIR ERGONOMIC BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6GNL8
  • Mfr. Model # 6GNL8
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 2142
  • Shipping Weight 33.13 lbs

Product Details

Task Office Chair. Seat Height 18 to 23 In., Seat Width 20 In., Seat Depth 18 In., Back Height 16-1/2 In., Back Width 17-1/2 In., Construction Nylon Base, Seat Material Fabric, Cushion Thickness 3 In., Seat Height Range 37 to 40 In., Weight Capacity 250 lb., Caster Type Carpet. Incl. Adjust. Arms.

Technical Specs

  • Includes Adjustable Arms
  • Item Desk Chair
  • Overall Height 33-1/2" - 38"
  • Overall Depth 25"
  • Seat Material Fabric
  • Overall Width 25"
  • Weight Capacity 250 lb.
  • Caster Type Carpet
  • Standards ANSI/BIFMA
  • Seat Width 20"
  • Back Width 17-1/2"
  • Back Height 16-1/2"
  • Seat Depth 18"
  • Cushion Thickness 3"
  • Arm Style Adjustable
  • Seat Color Blue
  • Seat Height Min. 18"
  • Seat Height Max. 23"
  • Number of Casters 5
  • Back Material Polyester
  • Assembled/Unassembled Unassembled
  • Back Color Blue
  • Office Chair Style Desk Chairs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list