Skip Content
TASK CHAIR, CHROME BASE, 24-29IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TASK CHAIR, CHROME BASE, 24-29IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC7610DCBBLACK
  • Mfr. Model # 7610DCB BLACK
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.5 lbs

Technical Specs

  • Item Polyurethane Cleanroom Chair
  • Seat Material Polyurethane
  • Weight Capacity 300 lbs.
  • Standards ANSI/BIFMA
  • Seat Width 19-1/4"
  • Seat Depth 17-1/4"
  • Back Height 14-1/2"
  • Back Width 15-1/2"
  • Green Certification or Other Recognition GREENGUARD Gold
  • Number of Glides 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list