Skip Content
TASK CHAIR BLK FABRIC/VINYL 19-24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TASK CHAIR BLK FABRIC/VINYL 19-24IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC2200/5BLACK
  • Mfr. Model # 2200/5 BLACK
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.5 lbs

Technical Specs

  • Item Task Chair
  • Weight Capacity 300 lbs.
  • Seat Material Fabric/Vinyl
  • Standards ANSI/BIFMA
  • Seat Width 16-1/2"
  • Back Height 10"
  • Seat Depth 15"
  • Back Width 16"
  • Green Certification or Other Recognition GREENGUARD Gold
  • Number of Glides 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list