Skip Content
TASK CHAIR BLACK FABRIC, 24-34IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TASK CHAIR BLACK FABRIC, 24-34IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVCV4507CCBLACK
  • Mfr. Model # V4507CC BLACK
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Item Task Chair
  • Number of Casters 5
  • Seat Material Fabric
  • Weight Capacity 300 lbs.
  • Standards ANSI/BIFMA
  • Seat Width 18"
  • Seat Depth 18"
  • Back Width 16"
  • Back Height 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list