Skip Content
TASK CHAIR, BLACK, 15-20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TASK CHAIR, BLACK, 15-20IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC7001BLACK
  • Mfr. Model # 7001 BLACK
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Seat Material Polyurethane
  • Item Polyurethane Chair
  • Weight Capacity 300 lbs.
  • Seat Width 18-1/2"
  • Standards ANSI/BIFMA
  • Seat Depth 17"
  • Back Width 16-1/2"
  • Back Height 12-1/2"
  • Green Certification or Other Recognition GREENGUARD Gold
  • Seat Tilt Backward 6 Degrees
  • Back Tilt Forward 11 Degrees
  • Back Tilt Backward 15 Degrees
  • Number of Glides 5
  • Seat Tilt Forward 6 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list