Skip Content
TASK CHAIR, BLACK, 15-20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TASK CHAIR, BLACK, 15-20IN

BEVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BVC7000BLACK
  • Mfr. Model # 7000 BLACK
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Weight Capacity 300 lbs.
  • Item Task Chair
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Back Height 12-1/2"
  • Back Width 16-1/2"
  • Green Certification or Other Recognition GREENGUARD Gold
  • Number of Glides 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list