!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TASK CHAIR,300 LB.,BLACK

TASK CHAIR,300 LB.,BLACK

BEVCO

TASK CHAIR,300 LB.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK CHAIR,300 LB.,BLACK

TASK CHAIR,300 LB.,BLACK

BEVCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG8WZ62
  • Mfr. Model # 8WZ62
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs
Suggested Replacement Product
TASK CHAIR BLK FABRIC/VINYL 19-24IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $583.73 / EACH

EHC: EHC :

Technical Specs

  • Office Chair Style Task Chair
  • Back Colour Family Black
  • Seat Material Fabric/Vinyl
  • Nominal Seat Height Range 19 in to 24 in
  • Weight Capacity 300 lbs.
  • Seat Height Min. 19"
  • Back Height 10 in
  • Caster Type Mushroom Glides
  • Overall Width 16-1/2"
  • Seat Width 16 1/2 in
  • Back Width 16 in
  • Number of Glides 5
  • Back Colour Black
  • Seat Tilt Forward None
  • Back Tilt Backward None
  • Base Material Tubular Steel
  • Standards ANSI/BIFMA
  • Item Task Chair
  • Back Material Family Vinyl
  • Back Material Vinyl
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 24"
  • Arm Style No Arm
  • Overall Height 34"
  • Overall Depth 18"
  • Seat Depth 15 in
  • Number of Casters 0
  • Series 2,200
  • Seat Tilt Backward None
  • Back Tilt Forward None
  • Base Style 5-Leg
  • Features Adjustable Back, Welded Footring
  • Includes Chrome Footring

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list