Skip Content
TARPS RL UP MSH TK W/PCKTS 7F4IX20F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARPS RL UP MSH TK W/PCKTS 7F4IX20F

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT402928
  • Mfr. Model # 402928
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used to cover truck boxes when hauling loose loads including rock, sand, gravel, garbage and debris.

Technical Specs

  • Colour Black
  • Features 4-1/2" Flap Open End Pockets on Both Ends, Webbing Sewn in Side Hems, #3 Spur Grommets At 24" o/c, 11 oz./yd2 Vinyl Coated Mesh Material
  • Item Mesh Truck Tarps
  • Thickness 11 oz./yd.
  • Resists Water Repellent
  • Seam Sewn
  • Tarp Material Vinyl Coated Mesh
  • Breathable Yes
  • Grommet I.D. 3/8"
  • Tear Resistant Yes
  • Grommet Material Brass
  • Mildew Resistant Yes
  • Grommet Spacing 24"
  • Water Resistant/Waterproof Waterproof
  • Tarp Item Tarp
  • Tarp Finished Length 20 ft.
  • Tarp Finished Width 7 ft. 4"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list