Skip Content
TARPAULIN POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARPAULIN POLYETHYLENE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2W693
  • Mfr. Model # 2W693
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 1.95 lbs

Technical Specs

  • Thickness 5.1 mil
  • Finished Size 7 ft. 4" x 9 ft. 6"
  • Colour Blue/Green
  • Item Tarp
  • Cut Size 8 ft. x 10 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 9 ft. 6"
  • Tarp Finished Width 7 ft. 4"
  • Water Resistant/Waterproof Waterproof
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Standards ISO
  • High Visibility No
  • Grommet Material Aluminum
  • Breathable No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list