TARPAULIN POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARPAULIN POLYETHYLENE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VZ57
  • Mfr. Model # 4VZ57
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 10.75 lbs

Technical Specs

  • Colour Silver/Black
  • Finished Size 15 ft. 8" x 19 ft. 6"
  • Thickness 10.5 mil
  • Cut Size 16 ft. x 20 ft.
  • Tarp Material Polyethylene
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 19 ft. 6"
  • Tarp Strength Heavy Duty
  • Tarp Finished Width 15 ft.
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Tarp Resistant Features Mildew Resistant
  • Standards 16 CFR Part 1611
  • Fabric Weight 5.4 oz./yd.
  • High Visibility No
  • Grommet Material Aluminum
  • Breathable No
  • Grommet Spacing 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list