TARPAULIN,POLYETHYLENE,CUT SIZE 10X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARPAULIN,POLYETHYLENE,CUT SIZE 10X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ZRU9
  • Mfr. Model # 3ZRU9
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Brown/Black
  • Finished Size 9 ft. 6" x 11 ft. 4"
  • Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
  • Thickness 5.1 mil
  • Cut Size 10 x 12 ft.
  • Tarp Material Polyethylene
  • Fabric Weight 3.5 oz./yd.
  • Tarp Item Tarp
  • Insulated No
  • Tarp Finished Length 11 ft. 4"
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 9 ft. 6"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Heat Sealed
  • Standards ISO
  • Breathable No
  • High Visibility No
  • Grommet Material Aluminum
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list