Skip Content
TARPAULIN,MESH,POLYETH,CUT SIZE6X8F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARPAULIN,MESH,POLYETH,CUT SIZE6X8F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ZRV6
  • Mfr. Model # 3ZRV6
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 2.9 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Colour Black
  • Features Grommets Every 2 ft., Open Mesh Provides 70% Shade
  • Finished Size 5 ft. 8" x 7 ft. 8"
  • Item Mesh Tarp
  • Thickness 10 mil
  • Tarp Material Polyethylene
  • Cut Size 6 ft. x 8 ft.
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof None
  • Tarp Finished Width 5 ft. 8"
  • Tarp Finished Length 7 ft. 8"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Fabric Weight 5.8 oz./yd.
  • High Visibility No
  • Grommet Spacing 24"
  • Breathable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list