Skip Content
TARPAULIN,MESH,POLYETH,CUT SIZE 12X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARPAULIN,MESH,POLYETH,CUT SIZE 12X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ZRV9
  • Mfr. Model # 3ZRV9
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2129
  • Shipping Weight 14.15 lbs

Product Details

Knitted polyethylene offers 70 - 95 percent shade while allowing air passage. Mesh tarps act as windscreens. Feature reinforced wide web binding and aluminum grommets every 24 inch including top, bottom, and sides. 10-mil thickness, 5.4 oz. per sq. yd. polyester.

Technical Specs

  • Colour Black
  • Item Mesh Tarp
  • Features Grommets Every 2 ft., Open Mesh Provides 70% Shade
  • Finished Size 11 ft. 8" x 23 ft. 8"
  • Tarp Material Polyethylene
  • Cut Size 12 ft. x 24 ft.
  • Thickness 10 mil
  • Grommet Material Brass
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Width 11 ft. 8"
  • Water Resistant/Waterproof None
  • Tarp Strength Standard Duty
  • Tarp Finished Length 23 ft. 8"
  • Tarp Resistant Features Mildew Resistant, Tear Resistant
  • Tarp Seam Finish Single Stitched, Web Reinforced
  • Fabric Weight 5.8 oz./yd.
  • Breathable No
  • Grommet Spacing 24"
  • High Visibility No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list