Skip Content
TARPAULIN CANVAS TAN 12X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARPAULIN CANVAS TAN 12X16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2W689
  • Mfr. Model # 2W689
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2131
  • Shipping Weight 21.85 lbs

Product Details

Resists water and mildew. Durable brass grommets line the outer trim. Special heavy-duty mildew resistant thread is used on all end seams. Not for use as a dropcloth.

Technical Specs

  • Finished Size 11 ft. 6" x 15 ft. 6"
  • Item Tarp
  • Standards CPAI-63
  • Thickness 20 mil
  • Tarp Material Cotton Canvas
  • Cut Size 12 ft. x 16 ft.
  • Grommet Material Nickel Plated Brass
  • Colour Tan
  • Grommet Spacing 24"
  • Insulated No
  • Water Resistant/Waterproof Water Resistant
  • Tarp Finished Length 15 ft. 6"
  • Tarp Item Tarp
  • Tarp Finished Width 11 ft. 6"
  • Tarp Resistant Features Mildew Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Double Stitched
  • Fabric Weight 10 oz./yd.
  • Grommet I.D. 1/2"
  • High Visibility No
  • Breathable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list