TARPAULIN,CANVAS,CUT SIZE 15X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TARPAULIN,CANVAS,CUT SIZE 15X20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3ZRW7
  • Mfr. Model # 3ZRW7
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.88 lbs

Technical Specs

  • Features Grommets Every 2 Ft
  • Finished Size 14 ft. 6" x 19 ft. 6"
  • Colour Green
  • Includes Grommets Every 2 Ft
  • Thickness 20 mil
  • Cut Size 15 x 20 ft.
  • Tarp Material Cotton Canvas
  • Fabric Weight 10 oz.
  • Tarp Finished Length 19 ft. 6"
  • Water Resistant/Waterproof Water Resistant
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Width 14 ft. 6"
  • Tarp Resistant Features Mildew Resistant
  • Tarp Seam Finish Double Stitched
  • Tarp Strength Standard Duty
  • Standards CPAI-63
  • High Visibility No
  • Breathable No
  • Grommet Material Nickel Plated Brass
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list