Skip Content
TARPAULIN 4FT X 9FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARPAULIN 4FT X 9FT

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT386872
  • Mfr. Model # 386872
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Used as a barrier to keep the underside of heavy haulers free of debris and contaminates as well as helping to retain engine heat preventing oil freeze ups in cold weather.

Technical Specs

  • Features Full 2" Reinforced Hem, Treated for Rot/Mildew Resistance and is Water Repellent, Breathable Material, Grommets Approximately 24" Apart
  • Colour Tan
  • Item Belly Tarps
  • Thickness 20 oz.
  • Resists Water Repellent
  • Standards SD011
  • Seam Sewn
  • Cut Size 4 ft. x 8 ft.
  • Tarp Material Polyester Coated Cotton Canvas
  • Water Resistant Yes
  • Grommet I.D. 3/8"
  • Breathable Yes
  • Grommet Material Brass
  • Mildew Resistant Yes
  • Grommet Spacing 24"
  • Tarp Resistant Features Mildew Resistant
  • Tarp Finished Width 4 ft.
  • Tarp Finished Length 9 ft.
  • Water Resistant/Waterproof Waterproof

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List