Skip Content
TARP,TRANSPARENT,POLYETHYLENE,50X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TARP,TRANSPARENT,POLYETHYLENE,50X80

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTL8
  • Mfr. Model # 5WTL8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Item Tarp
  • Colour Transparent
  • Thickness 5.1 mil
  • Finished Size 48 ft. x 79 ft. 4"
  • Standards ISO
  • Tarp Material Polyethylene
  • Cut Size 50 x 80 ft.
  • Insulated No
  • Tarp Finished Length 79 ft. 4"
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 48 ft.
  • Tarp Strength Standard Duty
  • Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed
  • Fabric Weight 3.4 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Material Aluminum
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list